Shop All CDs and DVDs
Verbatim
DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30
Mfr # VER94834
Zoro # G5683815
product price: $25.69
/pk 30, $0.86/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 4x
- Color Silver
- Time 120 min
- Surface Type Branded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER94834
- Zoro # G5683815
- UPC # 023942948346
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+RW |
Capacity | 4.7 GB |
Speed | 4x |
Color | Silver |
Time | 120 min |
Surface Type | Branded |
Packaging | Spindle |
Includes | Plastic Container |
Features | Branded Surface |
Recordable Format | Rewritable format—may record and re-record data up to 1,000 times. |
Single/Double Sided | Single |
Included Packaging | Spindle |
Disc Format Type | Rewritable |
Time Rating | 120 min |
Data Storage Capacity | 4.7 GB |
Description
DVD-RW Disc, Capacity 4.7 GB, Time 120 min, Speed 4x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- VERBATIM Ultimate Performance 80-Minute 700MB 52x CD-R with 100pcs Spindle (94554)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER95256)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- Verbatim CDs and DVDs