Shop All CDs and DVDs
Verbatim
DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5
Mfr # VER95311
Zoro # G5579743
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8.5 GB
- Speed 8x
- Surface Type Branded
- Color Silver
- Packaging Jewel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER95311
- Zoro # G5579743
- UPC # 023942953111
- Country of Origin United Arab Emirates
- Category CDs and DVDs
Details
Item | DVD+R DL |
Capacity | 8.5 GB |
Speed | 8x |
Surface Type | Branded |
Color | Silver |
Packaging | Jewel Case |
Time | 240 min |
Includes | Inserts |
Features | AZO |
Maximum Write Speed | 8x |
Single/Double Sided | Double |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Disc Format Type | Write Once |
Data Storage Capacity | 8.5 GB |
Time Rating | 240 min |
Included Packaging | Jewel Case |
Description
DVD-R Dual Layer Disc, Capacity 8.5 GB, Time 240 min, Speed 8x, Packaging Jewel Case, Surface Type Branded, Color Silver, Includes Inserts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- VERBATIM DVD RDual Layer Rcordble Disc, 8.5GB, PK50 (98319)
- VERBATIM Cd-R 700Mb 52X Shiny Silver 100Pk (97934)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 12x, PK10 (VER95156)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- VERBATIM CD-R, Prt, Sr, PK100 (95256)
- VERBATIM DVD-R, PRT, IJ, WE, 100 SPINDLE (VER95153)
- MAXELL DVD-RW, JWLCSE, 15/PK (MAX635117)
- Verbatim CDs and DVDs