Shop All CDs and DVDs
Verbatim
DVD+R Disc, 4.70 GB, 120 min, 16x, PK25
Mfr # VER95033
Zoro # G5515623
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Time 120 min
- Packaging Spindle
- Surface Type Branded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # VER95033
- Zoro # G5515623
- UPC # 023942950332
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+R |
Capacity | 4.7 GB |
Speed | 16x |
Time | 120 min |
Packaging | Spindle |
Surface Type | Branded |
Color | Silver |
Includes | Plastic Container |
Features | Branded |
Maximum Write Speed | 16x |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Data Storage Capacity | 4.7 GB |
Time Rating | 120 min |
Included Packaging | Spindle |
Disc Format Type | Write Once |
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- MIGHTY MAX BATTERY 12V 8AH Battery Replaces UB1280 UB1270 Mantis Electric Scooter NEW (ML8-121183)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94755)
- VERBATIM Digital 700MB 80-Minute Vinyl CD-R with 50pcs Spindle (94587)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- Verbatim CDs and DVDs