Shop All CDs and DVDs
Verbatim
DVD RDual Layer Rcordble Disc, 8.5GB, PK50
Mfr # 98319
Zoro # G4257359
product price: $90.85
/pk 50, $1.82/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.5 GB
- Color White
- Surface Type Inkjet
- Packaging Spindle
- Features Hub Printable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 98319
- Zoro # G4257359
- UPC # 023942983194
- Country of Origin United Arab Emirates
- Category CDs and DVDs
Details
Item | DVD+R DL |
Capacity | 8.5 GB |
Color | White |
Surface Type | Inkjet |
Packaging | Spindle |
Features | Hub Printable |
Maximum Write Speed | 8x |
Product Type | DVD Recordable Media |
Single/Double Sided | Double |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Description
DVD RDual Layer Rcordble Disc,8.5GB,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- VERBATIM 40X 80-Minute Cd-R With Branded Surface, 25 Pack (96155)
- VERBATIM Verbatim Bd-R Dl 50Gb 6X Datalifeplus White Inkjet Printable, Hub (97334)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94755)
- VERBATIM Ultimate Performance 80-Minute 700MB 52x CD-R with 100pcs Spindle (94554)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- Verbatim CDs and DVDs