Shop All CDs and DVDs
Verbatim
DVD-R Disc, 4.70 GB, 120 min, 16x, PK100
Mfr # VER95102
Zoro # G5528162
product price: $55.79
/pk 100, $0.56/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Color Silver
- Time 120 min
- Surface Type Branded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER95102
- Zoro # G5528162
- UPC # 023942951025
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD-R |
Capacity | 4.7 GB |
Speed | 16x |
Color | Silver |
Time | 120 min |
Surface Type | Branded |
Packaging | Spindle |
Includes | Plastic Container |
Features | Branded Surface |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Single/Double Sided | Single |
Included Packaging | Spindle |
Disc Format Type | Write Once |
Data Storage Capacity | 4.7 GB |
Time Rating | 120 min |
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- ILC Replacement for Garmin 2689lmt Battery (2689LMT BATTERY GARMIN)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- VERBATIM CD-R, Prt, Sr, PK100 (95256)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER94834)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- VERBATIM DVD+R Dual Layer Disc, 8.50GB, Silver, PK30 (VER96542)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK10 (VER94839)
- MAXELL Digital 700MB 80-Minute CD-R 100pcs Spindle (648200 - CDR80100S)
- Verbatim CDs and DVDs