Shop All USB Flash Drives
Verbatim
Drive, Usb-C/Usb-A, 64 GB
Mfr # 99155
Zoro # G7481691
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Color Blue
- Compatible With Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® 7 and Later
- Length 5"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99155
- Zoro # G7481691
- UPC # 23942991557
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 5" |
Height | 0.3" |
Width | 1.3" |
Details
Item | USB Flash Drives |
Storage Capacity | 64 GB |
Color | Blue |
Compatible With | Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® 7 and Later |
Product Type | Flash Drive |
Connector Type | USB 3.0 |
Description
Transfer files quickly and easily between your USB-C equipped mobile device or laptop and other PC's using Verbatim's Store 'n' Go Dual USB 3.0 Flash Drive for USB-C devices—no wireless connection or data plan usage required. Instantly add storage to your USB Type-C phone or tablet, so you have room to capture more photos, shoot more video or free up space for apps. Backing up those files to your PC is a snap, simply insert the flash drive into the applicable port (USB-A or USB-C) on your PC and transfer the files. A simple settings change on your mobile device also allows you to record video and save photos or music directly to the USB drive—no transfer required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyson 215681 2800mah Battery (215681 2800MAH BATTERY DYSON)
- ILC Replacement For CAMERON SINO, CSFMB400SL (CS-FMB400SL)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- OFFICEMATE Phone Stand, Plastic, Black (22802)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM Premium microSDHC Memory Card with 32GB (44083)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Assorted Colors, PK3 (99811)
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- VERBATIM DRIVE, USB, CLIP-IT, 16GB (VER43951)
- VERBATIM Premium microSDHC Memory Card with 16GB (44082)
- EDGE MEMORY 32Gb Sdhc Class 10 (Uhs-I U3) Memory Card (PE248710)
- Verbatim USB Flash Drives