Shop All USB Flash Drives
Verbatim
Drive, Usb-C/Usb-A, 32 GB
Mfr # 99154
Zoro # G7481700
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Color Blue
- Compatible With Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® 7 and Later
- Length 5"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 99154
- Zoro # G7481700
- UPC # 23942991540
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 5" |
Height | 0.3" |
Width | 1.3" |
Details
Item | USB Flash Drives |
Storage Capacity | 32 GB |
Color | Blue |
Compatible With | Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® 7 and Later |
Product Type | Flash Drive |
Connector Type | USB 3.0 |
Description
Transfer files quickly and easily between your USB-C equipped mobile device or laptop and other PC's using Verbatim's Store 'n' Go Dual USB 3.0 Flash Drive for USB-C devices—no wireless connection or data plan usage required. Instantly add storage to your USB Type-C phone or tablet, so you have room to capture more photos, shoot more video or free up space for apps. Backing up those files to your PC is a snap, simply insert the flash drive into the applicable port (USB-A or USB-C) on your PC and transfer the files. A simple settings change on your mobile device also allows you to record video and save photos or music directly to the USB drive—no transfer required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- FLOORTEX Glacier Glass Mat, Desk Pad, 19" x 24 (FCDE1924G)
- DURACELL Button Cell Battery, 309/393, 1.5V (DUR309/393BPK)
- VERBATIM DRIVE, USB, 8GB, BE PK (VER97088CT)
- VERBATIM Pro 600x 32GB SDHC Card (98047)
- VERBATIM SuperSpeed 16GB USB 3.0 Store 'n' Go V3 Drive (49172)
- VERBATIM Store 'n' Go V3 16GB USB 3.0 Flash Drive, Pack/3 (Blue/Gray/Green) (99126)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- V7 8GB SDHC Class 4 Memory Card - (VASDH8GCL4R-1N)
- Verbatim USB Flash Drives