Shop All USB Flash Drives
Verbatim
Drive, Usb 3.0, Metl Exec, 64 GB
Mfr # 99106
Zoro # G7481649
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Product Type Flash Drive
- Features Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99106
- Zoro # G7481649
- UPC # 023942991069
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | Drive,Usb 3.0,Metl Exec,64 GB |
Color | Gold |
Product Type | Flash Drive |
Features | Water Resistant |
Description
Drive,Usb 3.0,Metl Exec,64 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- TRANSCEND INFORMATION Usb3.0 Sd/Microsd Card Reader (TS-RDF5K)
- Verbatim USB Flash Drives