Shop All USB Flash Drives
Verbatim
Drive, 256Gb, Usb, Flash, Gray
Mfr # 49168
Zoro # G0059302
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 256 GB
- Color Gray
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Maximum Write Speed 25 MB/s
- Maximum Read Speed 120 MB/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 49168
- Zoro # G0059302
- UPC # 023942491682
- Country of Origin China
- Category USB Flash Drives
Dimensions
Width | 0.8" |
Length | 2.3" |
Height | 0.4" |
Details
Item | Store'n'Go(R) V3 USB 3.0 Drive |
Storage Capacity | 256 GB |
Color | Gray |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 25 MB/s |
Maximum Read Speed | 120 MB/s |
Connector Type | USB 3.0 |
Features | Retractable |
Product Type | Flash Drive |
Compatibility | Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 or higher, Linux 2.4.0 or higher |
Description
Store'n'Go(R) V3 USB 3.0 Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- ILC Replacement for Briggs AND Stratton 040243a Generator High Rate AGM (150wpc) Battery (040243A GENERATOR HIGH RATE AGM (150WPC) BATTERY)
- VERBATIM V3 Max USB 3.0 Drive, 128GB, Blue (49808)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- VERBATIM Drive, Usb-C/Usb-A, 32 GB (99154)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- Verbatim USB Flash Drives