Shop All CDs and DVDs
Verbatim
Disc, Cd-R, 52X, Arc, 700 MB, PK50
Mfr # 96159
Zoro # G7487229
product price: $88.19
/pk 50, $1.76/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Packaging Spindle
- Color Gold
- Surface Type Branded
- Product Type CD Recordable Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 96159
- Zoro # G7487229
- UPC # 023942961598
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Packaging | Spindle |
Color | Gold |
Surface Type | Branded |
Product Type | CD Recordable Media |
Maximum Write Speed | 52x |
Features | Branded Surface, Protective Coating |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Single/Double Sided | Single |
Capacity (Music) | 80 min |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack (ALAAA8)
- JVC Gumy Earbuds (Black) (HAF160B)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- VERBATIM High-Speed 700MB 80-Minute 4x-12x Branded CD-RW, Pack/10 (95156)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94795)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER95252)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- VERBATIM 25Pk Cd-Rw 80Min 700Mb 4X-12X Hi Speed (95155)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 4x, PK50 (VER95159)
- Verbatim CDs and DVDs