Shop All CDs and DVDs
Verbatim
Digital 700MB 80-Minute Vinyl CD-R with 50pcs Spindle
Mfr # 94587
Zoro # G0433685
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Features AZO
- Product Type CD Recordable Media
- Maximum Write Speed 52x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 94587
- Zoro # G0433685
- UPC # 23942945871
- Country of Origin Multiple
- Category CDs and DVDs
Dimensions
Width | 5.5" |
Details
Features | AZO |
Product Type | CD Recordable Media |
Maximum Write Speed | 52x |
Description
Combining a groovy vinyl look with the rugged quality and performance of Verbatim CD-R technology comes Digital Vinyl CD-R, a recordable disc designed after the popular 45-rpm record format. Impossible to ignore, these attention-getters are a great way to save delicate LP collections, make a standout business presentation or simply burn your personal music mix. The 80-minute, 700 MB color-coded discs deliver reliable recording even at blazing drive speeds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Rep Bat 133 For Apc Rbc133 (SLA133-ER)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- ADVANTUS Card, Id, Pvc, White, PK100 (97034)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK25 (VER95033)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94755)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- Verbatim CDs and DVDs