Shop All USB Flash Drives
Verbatim
Classic USB 2.0 Flash Drive, 8 GB, Blue, PK5
Mfr # 99121
Zoro # G001848431
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 8 GB
- Capacity 8 GB
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Color Blue
- Maximum Write Speed 60 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 99121
- Zoro # G001848431
- UPC # 23942991212
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Storage Capacity | 8 GB |
Item | USB Flash Drives |
Capacity | 8 GB |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Color | Blue |
Maximum Write Speed | 60 MBps |
Maximum Read Speed | 60 MBps |
Connector Type | USB 2.0 |
Weight | 0.32 oz |
Description
These classic USB drives give you just the basics—the ability to capture your data in one small, convenient location and move that information with you throughout the day. The retractable housing protects the USB connectors and easily slides in and out, great for preventing breakage and prolonging product life.
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- ILC Replacement for Medtronic 11141-000112 Battery (11141-000112)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM DRIVE, USB, 8GB, BE PK (VER97088CT)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- Verbatim USB Flash Drives