Shop All CD and DVD Storage
Verbatim
CD/DVD Video Trimcases, Pack/50
Mfr # 95094
Zoro # G0431104
product price: $34.38
/ea
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7.5"
- Product Type Disk Holder
- Depth 0.3"
- Width 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 95094
- Zoro # G0431104
- UPC # 23942950943
- Country of Origin Multiple
- Category CD and DVD Storage
Dimensions
Height | 7.5" |
Depth | 0.3" |
Width | 5.3" |
Details
Color | Black |
Product Type | Disk Holder |
Compatibility | DVD, Blu-Ray |
Description
When it comes to storing and transporting DVDs and CDs, the choice is clear-the Verbatim 95094 CD/DVD Video Trimcases are the answer. Verbatim storage cases prevent your CDs and DVDs from being scratched or broken during transport. These DVD storage cases come in standard black, consume half the space of a standard Video Tall Box and are ideal for storing your favorite family movies and more. This is a pack of 50.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- TRANSCEND INFORMATION 64Gb Jetflash 790, Black (TS64GJF790K)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- DURACELL Power Boost CopperTop Alkaline AA Batteries, 12PK (MN15B12BCD)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- VERBATIM Paper Sleeves, f/CD/DVD, Clear Window, 50/PK, White 50PK (VER70126)
- VERBATIM TRIMpak CD/DVD Case, Clear, PK200 (93975)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- BAUMGARTENS CD Pocket, W/Flap, Clear/White, PK5 (BAU61801)
- INNOVERA CD/DVD Storage Drawer, Holds 150 Discs, Light Gray (IVR39501)
- Verbatim CD and DVD Storage