Shop All CDs and DVDs
Verbatim
CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK
Mfr # 96155
Zoro # G106434461
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Packaging Spindle
- Color Silver
- Surface Type Branded
- Features Branded Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 96155
- Zoro # G106434461
- UPC # 23942961550
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Packaging | Spindle |
Color | Silver |
Surface Type | Branded |
Features | Branded Surface |
Maximum Write Speed | 40x |
Single/Double Sided | Single |
Capacity (Music) | 80 min |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Description
Music CD-R is the perfect media solution for consumers to create custom music CDs. Verbatim’s Music CD-R discs are designed for use in audio recorders which bear the Compact Disc Digital Audio Recordable logo and can be recorded on by PC-based CD recorders. Once the recorded CD-R is finalized, it can be played back in any CD player. Music CD-R discs provide 80 minutes of audio recording time or 700MB of storage capacity. CD-recordable disks are write-once media meaning, once written, information is permanent and can never be altered. Write speed compatible with 40x CD-recordable drives.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- UPG UB1213 1.3 Lead Acid Battery (86451)
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- SICURIX Badge Holder, Magnetic, PK50 (BAU 65330)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- VERBATIM Ultimate Performance 80-Minute 700MB 52x CD-R with 100pcs Spindle (94554)
- VERBATIM Disc, Dvd-R, 16x, Ij, 50, White, PK50 (95137)
- MAXELL Maxell CD Recordable Media, MAX648250, CD-R Media, 48x Speed, 700 MB Capcity (648250)
- Verbatim CDs and DVDs