Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK50
Mfr # VER94795
Zoro # G5569751
product price: $18.29
/pk 50, $0.37/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Surface Type Thermal Printable
- Color White
- Packaging Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER94795
- Zoro # G5569751
- UPC # 023942947950
- Country of Origin Multiple
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Surface Type | Thermal Printable |
Color | White |
Packaging | Spindle |
Time | 80 min |
Includes | Plastic Container |
Features | Hub Printable, Protective Coating |
Recordable Format | “Write Once� format—may not be altered once data is written to the disc. |
Single/Double Sided | Single |
Included Packaging | Spindle |
Data Storage Capacity | 700 MB |
Time Rating | 80 min |
Disc Format Type | Write Once |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Thermal Printable, Color White, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER94834)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- Verbatim CDs and DVDs