Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK50
Mfr # VER94691
Zoro # G5587136
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Color Silver
- Surface Type Branded
- Packaging Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # VER94691
- Zoro # G5587136
- UPC # 023942946915
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Color | Silver |
Surface Type | Branded |
Packaging | Spindle |
Time | 80 min |
Includes | Plastic Container |
Single/Double Sided | Single |
Features | Branded Surface |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Data Storage Capacity | 700 MB |
Time Rating | 80 min |
Disc Format Type | Write Once |
Included Packaging | Spindle |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM Verbatim Bd-R Dl 50Gb 6X Datalifeplus White Inkjet Printable, Hub (97334)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER94834)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- VERBATIM 40X 80-Minute Cd-R With Branded Surface, 25 Pack (96155)
- VERBATIM AMERICAS Verbatim® CD-R Discs, 94554, 52X, 700MB/80Min, Branded, Spindle, 100/Pk, Silver (94554)
- Verbatim CDs and DVDs