Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK100
Mfr # VER95252
Zoro # G5586962
product price: $29.39
/pk 100, $0.29/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Surface Type Inkjet Printable
- Time 80 min
- Packaging Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER95252
- Zoro # G5586962
- UPC # 023942952527
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Surface Type | Inkjet Printable |
Time | 80 min |
Packaging | Spindle |
Color | White |
Includes | Plastic Container |
Features | Hub Printable |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Disc Format Type | Write Once |
Data Storage Capacity | 700 MB |
Time Rating | 80 min |
Included Packaging | Spindle |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 10 Pack (ML4-6MP10825110)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- VERBATIM Disc, Dvd-R, 16x, Ij, 50, White, PK50 (95137)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94755)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- VERBATIM DVD-R, PRT, IJ, WE, 100 SPINDLE (VER95153)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06124-CCD Sounds of Animals (FW-06124-CCD)
- Verbatim CDs and DVDs