Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK100
Mfr # VER94712
Zoro # G5564605
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Time 80 min
- Color White
- Packaging Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # VER94712
- Zoro # G5564605
- UPC # 023942947127
- Country of Origin Multiple
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Time | 80 min |
Color | White |
Packaging | Spindle |
Surface Type | Branded |
Includes | Plastic Container |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Features | Branded Surface |
Single/Double Sided | Single |
Time Rating | 80 min |
Data Storage Capacity | 700 MB |
Disc Format Type | Write Once |
Included Packaging | Spindle |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Branded, Color White, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Cable - Type C to Type C 4ft Braided (191-07041)
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- ILC Replacement for Cardiac Science Powerheart AED G3 Battery (POWERHEART AED G3 BATTERY CARDIAC SCIENCE)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94691)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER95256)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95098)
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94795)
- Verbatim CDs and DVDs