Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK10
Mfr # VER94935
Zoro # G3039919
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Surface Type Branded
- Time 80 min
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER94935
- Zoro # G3039919
- UPC # 023942949350
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Surface Type | Branded |
Time | 80 min |
Color | Silver |
Packaging | Slim Jewel Case |
Includes | Inserts |
Single/Double Sided | Single |
Features | Branded Surface |
Recordable Format | “Write Once� format—may not be altered once data is written to the disc. |
Time Rating | 80 min |
Included Packaging | Slim Jewel Case |
Disc Format Type | Write Once |
Data Storage Capacity | 700 MB |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Slim Jewel Case, Surface Type Branded, Color Silver, Includes Inserts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack (ML4-6MP21910666385)
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- ILC Replacement for Dell Xcmrd (XCMRD DELL)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94795)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK10 (VER94839)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- Verbatim CDs and DVDs