Shop All USB Flash Drives
Verbatim Americas
Verbatim® USB 2.0 Flash Drive, 16 GB, Blue
Mfr # 97275
Zoro # G604940419
product price: $42.69
/ea
$42.69
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
- Brand Verbatim Americas
- MFR # 97275
- Zoro # G604940419
- UPC # 23942972754
- Country of Origin China
- Category USB Flash Drives
Description
Verbatim 97275 usb 2.0 flash drive, 16 gb, blue get back to basics with verbatim's classic usb drive transport and share files without the unnecessary bells and whistles. These classic usb drives give you just the basics-the ability to capture your data in one small, convenient location and move that information with you throughout the day. The retractable housing protects the usb connectors and easily slides in and out - great for preventing breakage and prolonging product life whether you have a lot or a little to save, verbatim has a capacity to suit your needs compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
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
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- KANTEK Phone Central Organizer, Black (ORG500)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- SANDISK Ultra Dual Drive Go USB Type C 32GB (SDDDC3032GA46)
- SEAGATE 4TB Game Drive for Xbox Series, Black (SE306653)
- TRANSCEND INFORMATION Transcend 16Gb Micro Sdhc4 (No Box & Adapter) (TS16GUSDC4)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- SANDISK 32GB Cruzer Glide USB (SDCZ60032GB35)
- EDGE MEMORY 2Gb Diskgo C2 Usb Flash Drive (PE233112)
- Verbatim Americas USB Flash Drives