Shop All USB Flash Drives
Verbatim Americas
Verbatim® Store 'n' Go USB Flash Drive , 8 GB, Red
Mfr # 95507
Zoro # G104940384
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim Americas
- MFR # 95507
- Zoro # G104940384
- UPC # 23942955078
- Country of Origin China
- Category USB Flash Drives
Description
Verbatim 95507 store 'n' go usb flash drive , 8 gb, red a verbatim classic, our store 'n' go usb drives offer a convenient cap-less design and a reliable name you've come to trust. The store 'n' go gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out - no cap to lose. Compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- BATTERY CLERK AJC® Power Source WP4.5-12 12V 5Ah Emergency Light Battery (WP4.5-12-Power-Source-12V-5Ah-ELB)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 6 (ML7-12MP636171496921283)
- CENTON Usb Flash Drive - 8 Gb - Flash Memory - Usb 2.0 - Full Speed (DSP8GB-008)
- GIGASTONE MCRO SD FLSH MEMRY 256GB (2IN14KA2V30-256)
- YORK FLASH TS COPPER 10""X60' (RESYS0210)
- VERBATIM Flash Drive, Secure Pro, 64GB, Silver (98666)
- AWESOME AUDIO 128GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (AW3337131)
- VERBATIM V3 Max USB 3.0 Drive, 64GB, Blue (49807)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- Verbatim Americas USB Flash Drives