Shop All USB Flash Drives
Verbatim
64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read
Mfr # 44024
Zoro # G4601385
original price:
$21.29
23% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Capacity 64 GB
- Card Format SDXC
- Weight 0.03 lbs
- Class Type UHS-I V10 U1 Class 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 44024
- Zoro # G4601385
- UPC # 23942440246
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Storage Capacity | 64 GB |
Item | Memory Cards |
Capacity | 64 GB |
Card Format | SDXC |
Weight | 0.03 lbs |
Class Type | UHS-I V10 U1 Class 10 |
Description
Verbatim® 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, Up to 90MB/s Read Speed
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Golden Technologies LiteRider GL110 - 2 Pack (ML22-12MP21141114682)
- ILC Replacement for Nebo 6272 Micro Redline OC Flashlight Battery, 2PK (6272 MICRO REDLINE OC FLASHLIGHT BATTERY NEBO)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, PK2 (99812)
- VERBATIM Pro 600X SDHC UHS-1 Memory Card, 32GB (98047)
- VERBATIM SDHC Cards, 6 Hours, Speed Class 10, 16GB, 4/BX 4PK (VER96808BX)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- VERBATIM V3 Max USB 3.0 Drive, 128GB, Blue (49808)
- EDGE MEMORY 16Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242954)
- Verbatim USB Flash Drives