Shop All USB Flash Drives
Verbatim
128GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10
Mfr # 44025
Zoro # G4597702
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 128 GB
- Card Format SDXC
- Maximum Read Speed 70 MB/s
- Width 0.9"
- Length 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 44025
- Zoro # G4597702
- UPC # 23942440253
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 0.9" |
Length | 1.3" |
Details
Storage Capacity | 128 GB |
Item | Memory Cards |
Card Format | SDXC |
Maximum Read Speed | 70 MB/s |
Product Type | SDXC |
Thickness | 90 mil |
Class Type | UHS-I V10 U1 Class 10 |
Description
Verbatim® 128GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, Up to 90MB/s Read Speed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack (ML4-6MP4872)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- VERBATIM Pro 600X SDHC UHS-1 Memory Card, 32GB (98047)
- VERBATIM DRIVE, USB, TOUGHMAX, 64GB (VER70058)
- SANDISK Ultra Dual Drive Go USB Type C 32GB (SDDDC3032GA46)
- Verbatim USB Flash Drives