Shop All Marine & Boat Speakers & Navigation
Veratron
VMH 70 7in Sunlight Readable IPS TFT Touchscreen Display
Mfr # B00129201
Zoro # G712299096
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00129201
- Zoro # G712299096
- UPC # 7640190290084
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
VMH 70 7in Sunlight Readable IPS TFT Touchscreen Display The best-in-class VMH 70 display is designed to manage large amounts of complex data, and thanks to its real-time operating system it ensures full control of vital engine information immediately after power up. Easily configured to display information from up to four engines when connected to NMEA2000 or two engines via J1939 or analog inputs simultaneously, it has a large possible setting. This allows users to group similar items such as single or dual engines, battery performance, fuel, water, waste, tank level, rudder and trim, onboard systems, navigation, and weather if desired. The device has an integrated light sensor that adjusts for easy reading without eye strain, no matter how bright or dark the conditions and two camera inputs allow one to control the engine compartment during navigation and keep an eye on the main deck while maneuvering. The embedded NMEA 2000 gateway brings all the sensor readings and alarms to your external multi-functional display, saving the cost of an additional converter. Features: Veratron VMH premium instruments series 7in sun-readable IPS TFT touchscreen display Slim panel installation profile Mineral glass front lens Reliably operating in high-temperature environments IPX7 protection rating exposed device NMEA 2000 certified Fully configurable analog inputs for direct sensor connections with NMEA 2000 gateway Customizable startup screen Dual SAE J1939 CAN ports Easily customizable GUI screens Technical Specifications: Nominal Voltage - 12/24v Operating Voltage - 9-32v Housing - Aluminum case, mineral glass front lens Mounting - Front panel mount via mounting kit Connectors - 2x Molex MX-150, 12 pins, 1x DeviceNet M12, 5 pins NMEA 2000, 2x TE SuperSeal 1.5, 3 pins EasyLink, 1x M12, 4 pins Video Compliance - CE, UKCA, Reach, RoHS In the Box: VMH 70 Display Sun Cover Panel mounting kit Engine 1 power and data cable Engine 2 data cable EasyLink extension cable *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- GATES Tri-Power Belts, BX70 (BX70)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- VERATRON Veratron LinkUp J1939 to NMEA 2000 Gateway (B00042401)
- SCANSTRUT Scanstrut SC110 PowerTower® Port Mounted Light Bar (SC110)
- Veratron Marine & Boat Speakers & Navigation