Veratron GO GPS PLUS Receiver
Mfr # B00041701
Zoro # G303532229
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00041701
- Zoro # G303532229
- UPC # 7640178729445
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
GO GPS PLUS Receiver
All your boat’s data is close to your fingertips. Veratron GO is NMEA 2000® certified and features an integrated GPS/GLONASS/GALILEO receiver. Compact and easy to install, it does not require any additional protection against harsh weather conditions. One of the smallest GPS receivers available.
The Veratron GO GPS Receiver works in conjunction with the Veratron Go Data.
The "Plus+" variant expands the device with a Bluetooth Low Energy interface which allows you to visualize all the vessel data on your portable devices like smartphones or tablets.
Features:
- 72 channel receiver
- Fast cold-start position fix
- Compatible with OceanLink 52MM Bezels
- 10Hz update rate
- Up to 3 concurrent GNSS systems (GPS, GLONASS, and GALILEO)
- SBAS – WAAS/EGNOS/MSAS/GAGAN supported
- NMEA 2000 standard PGNs transmitted for position, time, speed, and heading
- Front-end SAW band-pass filter for enhanced immunity against electrical noise
- Interchangeable bezel option
Technical Specifications:
- Update Rate: Up to 10Hz using concurrent GNSS, up to 18Hz using single GNSS
- Position Fix Time: 26 second cold-start, 1 second hot start
- Tracking Sensitivity: -165dBm
- Position Accuracy: 2.5m
- Velocity Accuracy: 0.05m/s
- Heading Accuracy: 0.3°
- Water Resistance: IPX7
- Dimensions (D x H): 60.7 mm x 18.9 mm
- Power Source: NMEA 2000 backbone (12V nominal voltage), no external power supply required
- Power Consumption: 100mA (2 LEN) operational, 150mA (3 LEN) during startup
In the Box:
- GO GPS Plus Receiver
- Instructions Manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Close Nipple, 3/4 Length, Male (1/8-27 NPT), 1/bag (PTF-23B)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- EXTREME MAX Extreme Max 3006.6799 PWC 5' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6799)
- HUMMINBIRD Humminbird AS GPS HS Precision GPS Antenna w/Heading Sensor (408400-1)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron LinkUp J1939 to NMEA 2000 Gateway (B00042401)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- GARMIN CHARTS Garmin VUS013L - Jacksonville-Bahamas - SD Card (GA81760)
- Veratron Marine & Boat Speakers & Navigation