Shop All Marine & Boat Speakers & Navigation
Veratron
Veratron Ammeter Shunt -150/150AMP - 60mV Input - 12/24V
Mfr # A2C59514047
Zoro # G901967751
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C59514047
- Zoro # G901967751
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
Ammeter Shunt -150/150AMP - 60mV Input - 12/24V
A shunt is a resistor that causes a small voltage drop. This voltage drop in mVolt is proportional with the current in ampere that goes through the resistor. This voltage is measured by the Ammeter. The advantage of the shunt is that thick wires are no longer needed at a high current (>10 A). To measure the total flow you only need two thin wires from the measuring instrument to the shunt in the earth connection of the main system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Buick Century 2005-97:Front Wheel Kit, H820 (H820)
- SPRAYON LOW VOC Brake Parts Cleaner, 20 oz. Ae (S20706000)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- POWERCOMM CB Ant Kit 1000w Fiberglass 3ft Blk (215-16311)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- VERATRON Veratron LinkUp J1939 to NMEA 2000 Gateway (B00042401)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron Replacement Lens - 100MM (N05-800-286)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- BLUE SEA SYSTEMS 1223 12V DC 12 Position (1223)
- Veratron Marine & Boat Speakers & Navigation