Veratron 7" AcquaLink® Multifunction TFT Display - 12/24V - 800 x
Mfr # A2C59501997
Zoro # G201968458
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C59501997
- Zoro # G201968458
- UPC # 7640178724402
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
7" AcquaLink® Multifunction TFT Display - 12/24V - 800 x 480 Resolution - Black
AcquaLink® multifunction TFT Displays are available in 4.3" and 7" sizes. The full 24 bit/16 m colors optically bonded displays feature transmissive layer technology for unprecedented and unsurpassed readability even in direct sunlight. The TFT Display shows a wide array of data received from the AcquaLink® NavBox or NMEA 2000®. Users can customize up to 40 different data pages with single, double, treble or quad grid layouts.
TFT Displays can be daisy-chained with other AcquaLink® gauges, displays or NavControls using the unique VDO Marine Bus or directly connected to the NMEA 2000® backbone (optional adapter cable required) for simple installation on any yacht.
7" TFTs are equipped with capacitive multi touch screens to slide between pages whereas 4.3" displays require the use of a NavControl unit for data input and operation.
Features:
- 1x plug with 2x Video Input
- 2x VDO Marine Bus connectors
- Operating temperature range -20°C/+70°C
- Protection level front and rear IPX9K with connectors plugged
Includes:
- TFT Display, Bezel, Silicone Cover, Mounting Screws, Drilling Template, Installation Instructions, Safety Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Steering Column Lock Actuator, 83213 (83213)
- VIM PRODUCTS From Ujm406 Set, 6Mm (VIMUJM406-6MM)
- LASALLE BRISTOL 1.5 in. Sewer Vent Cap, Black (LA323644)
- PUROLATOR Purolator C38173 PurolatorONE Advanced Cabin Air Filter (C38173)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512393)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- MARINE AUDIO MA112 Stereo Head Unit - AM/FM/BT (MA112)
- Veratron Marine & Boat Speakers & Navigation