Shop All Boat Motors & Parts
Veratron
LinkUp Intelligent Temperature & Pressure
Mfr # B00070501
Zoro # G206602371
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00070501
- Zoro # G206602371
- UPC # 7640178729674
- Country of Origin Switzerland
- Category Boat Motors & Parts
Description
This Sensor measures simultaneously the engine oil's temperature and pressure while providing the data to the LinkUp, which translates it to the NMEA 2000® standard.
Features:
- Interface to the new electronic 2-in-1 sensor
- Oil Temperature and Pressure in a single sensor
- Rugged and reliable design derived from the automotive field
- ASIC-controlled sensor
- PWM (Pulse Width Modulated) output to transmit both pressure and temperature
Technical Specifications:
- M12 mounting thread
- IP 69/K protection class
- 5V power feed provided by the LinkUp
- Temperature accuracy ± 1°K in the 135 °C – 160 °C range
- Pressure accuracy ± 0.2 bar (range 0.5 –3 bar), ± 0.1 bar below and ± 0.3 bar above
- Temperature range: -40 °C + 160 °C
- Pressure range: 0.5 to 10.5 bar
- 1M cable length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rubber Rim Hole Plug, 5/8" Rim (P-15)
- WIX FILTERS Hydraulic Filter, WL10043 (WL10043)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (14994)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- VERATRON Deep-Pipe Level Sender - 400mm - 240 to 33 OHM (A2C1747140001)
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- SEA-DOG Folding Step - Formed 304 Stainless Steel (328025-1)
- SEA DOG Poly 3 Pos Key Switch Short Sh, #420366-1 (420366-1)
- ILC Replacement for Cummins 3909982 Alternator (WX-XHCE-0)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354w, Zinc Bowl, 1/2" Npt, 250 Psi (F354W)
- Veratron Boat Motors & Parts