Shop All Motorsport Electrical
Veratron
LinkUp Intelligent Battery Sensor Gateway - 12V - 500AH
Mfr # B00042502
Zoro # G812340698
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00042502
- Zoro # G812340698
- UPC # 7640178729803
- Country of Origin Unknown
- Category Motorsport Electrical
Description
LinkUp Intelligent Battery Sensor Gateway - 12V - 500AH Easily installed LinkUp gateway modules replace the original wiring, delivering power to the LinkUp device and sensor from the NMEA 2000 backbone while still compliant with the NMEA 2000 certification. Thanks to their passive wireless receiver, the configuration is done in a snap using your mobile device, and the LinkUp Configurator app is available for Android and iOS devices. The sensor parameters are configured to type, instance, and warning threshold on the mobile device and then tapped against the LinkUp device for instant data download. Features: NMEA 2000 certified Wireless configuration through companion mobile App Status LED Plug-and-Play installation and configuration Specifications: Operating voltage - 6-18V Permanent load current - ±200A Maximum current - ±1500A Maximum battery capacity - 500Ah Threaded GND bolt - M6 Power consumption - ≤ 15 mA normal mode Output signal - NMEA 2000 Dimensions - 125mm x 32mm +cables Protection class - IP X9/K LinkUp IP6K7 Sensor Operating temperature - -40 degreesC to +115 degreesC Flammability - UL94 Housing material - PC-FR Compliance - CE, UKCA, Reach, RoHS, ISO8846:1990 This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCLID Air Brake - Minor Brake Repair Kit (E4709ES2N)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- E-Z-GO Ignition Switch (33639G02)
- ILC Replacement for Cole Hersee 24450 Switch - Solenoid (WX-UX59-9)
- ILC Replacement for Honda TRX250TM Fourtrax Recon Atv Year 2004 229CC Regulator - Rectifier (WX-V431-9)
- E-Z-GO Battery Terminal Protector (606312)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703-S (67-703-S)
- ILB GOLD Replacement For Harley Davidson Flstc Heritage Softail Classic Street Motorcycle, 2002 1450Cc Stator (WX-V015-1)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for Honda TRX90 ATV Battery (YTX5L-BS21127)
- Veratron Motorsport Electrical