Shop All Motorsport Electrical
Veratron
EngineBox - Single Engine
Mfr # A2C1824820001
Zoro # G112340701
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C1824820001
- Zoro # G112340701
- UPC # 7640178724426
- Country of Origin Unknown
- Category Motorsport Electrical
Description
EngineBox - Single Engine The EngineBox expands the possibilities of the NavBox for multi-engine applications or can be used as stand-alone when navigation information is not required. The EngineBox has a NMEA 2000 and a J1939 CAN port. The EngineBox can also be used on older, completely analog engines, thanks to the analog input ports provided and designed for RPM data, resistive sensors and capacitive sensors. The EngineBox has to be set up using an intuitive PC configuration tool making it easy for programming the inputs delivered free of charge. Thanks to the ISO 8846:1990 compliance, the EngineBox is also designed to be installed in engine compartments. The Veratron Diagnostic Tool USB to NMEA 2000 A2C3931270001 and Veratron Configuration Software tool are needed to configure this Engine Box. Features: Analog to NMEA 2000 gateway J1939 to NMEA 2000 gateway 2 Models for single engine and dual engine configurations Compact design Status LED Operating temperature range -40 degreesC/+85 degreesC Technical Specifications: 1x J1939 2x J1939 Dual Engine 1x M12 5 pins NMEA 2000 1x Input 0 4 kHz for RPM 2 inputs with Dual Engine Model 4x Inputs 0 400 Ohm up to 8 inputs with Dual Engine Model 2x Inputs 4 20 mA 1x Input 0 5 V 2 inputs with Dual Engine Model In the Box: Engine Cable Cable Harness Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A 12V Power Socket, #426053-1 (426053-1)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 4763S (4763S)
- S&G TOOL AID FORD EFI FUEL INJ PRSSR TEST ADAPTR (SG37230)
- KEN-TOOL Impact Sockets, Off-Road Budd (30149)
- ILC Replacement for Honda 30502-415-003 Ignition Coil (WX-V273-5)
- JOHNSON LEVEL & TOOL Air Wedge, Bag 6 in W, 300 lb Load Cap. (EZ-AIR)
- BULLDOG WINCH Wiring Kit, 96"+20" ATV/UTV 6ga (20306)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery (YTX9-BS141)
- ILC Replacement for Yamaha 30X-82310-40 Ignition Coil (WX-VQS1-6)
- E-Z-GO Seat Bottom Foam Padding (71603G02)
- E-Z-GO Charger Receptacle for Delta Q, 48V (613304)
- Veratron Motorsport Electrical