Shop All Boat Steering, Controls & Accessories
Veratron
Deep-Pipe Level Sender - 750mm - 240 to 33 OHM
Mfr # A2C1747300001
Zoro # G404401752
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C1747300001
- Zoro # G404401752
- UPC # 7640178726185
- Country of Origin Switzerland
- Category Boat Steering, Controls & Accessories
Description
Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. Sensors are made in various lengths starting at 150 mm increasing to 1200 mm andndash please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. Features:Tubular Sensor Stainless SteelSuitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and WaterLength: 750 mmTechnical Specifications:TE Superseal Connector 2-Pole IP67Operating Temp.: -25anddeg C to 65anddeg C or -13anddeg F to 149anddeg FOperating Voltage: 6 to 24 VDCCompensation chamberFlange: 5-Hole SAE Flange 54mm PA66 GF30Wiring harness with length of 200 mmSignal ranges: 240 to 33 OHMIP67 protection ratingCommunication: AnalogIn the Box:Deep-Pipe Level SensorInstallation KitSafety InstructionsInstallation Instructions*Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE PREMIUM MOORING WHIP (DOCK EDGE) (DE3600F)
- ABRAMS Impact 6 LED Hideaway Surface Mount Light - Blue/White (IH-600-BW)
- K&N FILTER Red Cotton Gauze Round 312 Outside Diameter x 6 Height Single Centered Flange (RD-0720)
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- VERATRON 52MM 2-1/16 in. ViewLine Trim Indicator Gauge Up/Down, Black Dial and Round Bezel (A2C59514180)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3 to 180 OHM (A2C59514082)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3-180 OHM - Black Dial & Chrome Triang (A2C59514083)
- WATMAN 40PK 132 GRN Shim (HS13240GR)
- JOHNSON SCALE CO Mark-10 MTT03-50 Digital Torque Gauge - 50 inFlb Capacity (MTT03-50)
- WAI GLOBAL Motor, TILT TRIM MOTOR, 12 Volt (10886N)
- TRAC OUTDOORS SYNTHETIC OARS (50422)
- Veratron Boat Steering, Controls & Accessories