Shop All Automotive Wires & Cables
Veratron
Deep-Pipe Level Sender - 700mm - 240 to 33 OHM
Mfr # A2C1747290001
Zoro # G904098810
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veratron
- MFR # A2C1747290001
- Zoro # G904098810
- UPC # 7640178726178
- Country of Origin Switzerland
- Category Automotive Wires & Cables
Description
Deep-Pipe Level Sender - 700mm - 240 to 33 OHMDeep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state.
Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted.
Features:- Tubular Sensor Stainless Steel
- Suitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and Water
- Length: 700 mm
- TE Superseal Connector 2-Pole IP67
- Operating Temp.: -25C to 65C or -13F to 149F
- Operating Voltage: 6 to 24 VDC
- Compensation chamber
- Flange: 5-Hole SAE Flange 54mm PA66 GF30
- Wiring harness with length of 200 mm
- Signal ranges: 240 to 33 OHM
- IP67 protection rating
- Communication: Analog
- Deep-Pipe Level Sensor
- Installation Kit
- Safety Instructions
- Installation Instructions
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- TITAN Rectangular Magnetic Parts Tray (TIT21263)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- MOTORMITE High Temperature Socket 9004/9007 Bulb Headlight Socke, 84791 (84791)
- GROTE Deutsch, 3-Way Housing/Wedglock, Male, PK4 (84-2473)
- GROTE Deutsch, 3-Way Housing/Wedglock, Fema, PK4 (84-2472)
- MOTORMITE 2-Wire Low Profile Back-Up And Cornering Socket Assembly, 85866 (85866)
- AUTO METER DIGITAL INSTRUMENT DISPLAY/73-87 CHEVY/GMC FULL SIZE TRUCK/COLOR LCD (7004)
- SPARTAN POWER Single Black 1 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK0AWG1FT56)
- SPARTAN POWER Single Black 20 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK0AWG20FT38)
- Veratron Automotive Electrical