No Product Image Available

Veratron

Deep-Pipe Level Sender - 650mm - 90 to 4 OHM


product price: $66.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deep-Pipe Level Sender - 650mm - 90 to 4 OHM Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. Sensors are made in various lengths starting at 150 mm increasing to 1200 mm please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. Features: Tubular Sensor Stainless Steel Suitable for Fuel Oi -Petroleum-Diesel-Gasoline and Water Length: 650 mm Technical Specifications: TE Superseal Connector 2-Pole IP67 Operating Temp.: -25 degreesC to 65 degreesC or -13 degreesF to 149 degreesF Operating Voltage: 6 to 24 VDC Compensation chamber Flange: 5-Hole SAE Flange 54mm PA66 GF30 Wiring harness with length of 200 mm Signal ranges: 90 4 OHM IP67 protection rating Communication: Analog In the Box: Deep-Pipe Level Sensor Installation Kit Safety Instructions Installation Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.