Shop All Boat Motors & Parts
Veratron
Deep-Pipe Level Sender - 300mm - 240 to 33 OHM
Mfr # A2C1746450001
Zoro # G209880332
$53.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veratron
- MFR # A2C1746450001
- Zoro # G209880332
- UPC # 7640178725935
- Country of Origin Switzerland
- Category Boat Motors & Parts
Description
Deep-Pipe Level Sender - 300mm - 240 to 33 OHM. Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. Features: Tubular Sensor Stainless Steel. Suitable for Fuel Oi -Petroleum-Diesel-Gasoline and Water. Length: 300 mm. Technical Specifications: TE Superseal Connector 2-Pole IP67. Operating Temp.: -25°C to 65°C or -13°F to 149°F. Operating Voltage: 6 to 24 VDC. Compensation chamber. Flange: 5-Hole SAE Flange 54mm PA66 GF30. Wiring harness with length of 200 mm. Signal ranges: 240 to 33 OHM. IP67 protection rating. Communication: Analog. In the Box: Deep-Pipe Level Sensor. Installation Kit. Safety Instructions. Installation Instructionsas an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Straight-in Tapered Chuck Repair Kit (T46RK)
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- GATES Molded Coolant Hose - Lower, 22162 (22162)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- VERATRON Deep-Pipe Level Sender - 400mm - 240 to 33 OHM (A2C1747140001)
- SEA-DOG Sea-Dog 429315H-1 Nylon Insulated Push-On Connector - Female, 22-18 Ga, Pack of 6 (429315H-1)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- ILC Replacement for Mercury 15E 4-STROKE Year 2004 19.7CI - 15 H.p. Starter (WX-XZXF-1)
- SEA DOG Cover-Drn 3-1/4Ss, #331600-1 (331600-1)
- UFLEX USA Power A PA2-NT Network Terminator (42028L)
- Veratron Boat Motors & Parts