Shop All Boat Motors & Parts
Veratron
Deep-Pipe Level Sender, 280mm, 90 to 4 OHM
Mfr # A2C1750220001
Zoro # G810635093
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C1750220001
- Zoro # G810635093
- UPC # 7640178726413
- Country of Origin Switzerland
- Category Boat Motors & Parts
Description
Deep-Pipe Level Sender - 280mm - 90 to 4 OHM Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. - Sensors are made in various lengths starting at 150 mm increasing to 1200 mm - please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. - Features: Tubular Sensor Stainless Steel Suitable for Fuel Oi -Petroleum-Diesel-Gasoline and Water Length: 280 mm Technical Specifications: TE Superseal Connector 2-Pole IP67 Operating Temp.: -25 degC to 65 degC or -13 degF to 149 degF Operating Voltage: 6 to 24 VDC Compensation chamber Flange: 5-Hole SAE Flange 54mm PA66 GF30 Wiring harness with length of 200 mm Signal ranges: 90-4 OHM IP67 protection rating Communication: Analog In the Box: Deep-Pipe Level Sensor Installation Kit Safety Instructions Installation Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 7 1/2" White & Blue Adhesive Windshield Numbers: 0 Pk (164-0)
- HELLA BULB 6418 12V 5W SV8 (6418)
- GROTE Plug, Die-Cast, 7 Pole (82-1001)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- VERATRON Deep-Pipe Level Sender - 400mm - 240 to 33 OHM (A2C1747140001)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- MINN KOTA Minn Kota 780029-1 Humminbird Helix 7 Unit Cover (780029-1)
- TRIDENT HOSE Trident XHD 1340586 Water/Heater Hose; 5/8" x 50Ft (1340586)
- MINN KOTA i-Pilot Replacement Remote-for select 2016 & older systems (1866350)
- CDI ELECTRONICS CDI Electronics 551-33-1 Gearcase Filler (551-33-1)
- ILC Replacement for Volvo 3.0GS Year 1998 4CYL, 181CI, 3.0L Gas Starter (WX-YCKK-2)
- Veratron Boat Motors & Parts