Shop All Marine & Boat Speakers & Navigation
Veratron
Coolant Temperature Sensor - 40°C to 120°C - M16 x 1.5 Thread
Mfr # 323-801-001-029N
Zoro # G306006604
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # 323-801-001-029N
- Zoro # G306006604
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
Features:
- Measurement Range - +40°C - 120°C
- Category - Temperature Sensors
- Signal Analogue - 287.4 - 22.7 Ohm
- Operating Voltage - 6 - 24 V
- Temperature medium - Coolant - Water - Air - Engine oil - Transmission oil - Fuel
- Communication - Analog
- Signal Output - 287.4 - 22.7 Ohm
- Sensor Signal - Common Ground
- Sensor Connector - M4 Plastic Knurled Nut
- Thread - M16 X 1.5 Male
- Warning Contact - None
- Connector Type - M4 Kunststof Kartelmoer
*Sold as an Individual
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Warning Light, Magnetic Mount, Amber (SDL-35Y)
- SPECO TECHNOLOGIES 5" x 8" Weatherproof PA Speaker - 8 ohm (SPC-15RP)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- INA Tensioner, Ft40257 (FT40257)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- VERATRON Veratron Replacement Lens - 100MM (N05-800-286)
- VERATRON Veratron LinkUp J1939 to NMEA 2000 Gateway (B00042401)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- SEA-DOG Round Red LED Temperature Meter (421618-1)
- Veratron Marine & Boat Speakers & Navigation