No Product Image Available
Veratron

85mm 3-3/8in VMH-35S Multifunction Gauge w/Voltage Dependent 0-5V Sensor Input w/o GPS


product price: $271.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

85mm 3-3/8in VMH-35S Multifunction Gauge with Voltage Dependent 0-5V Sensor Input without GPS The ideal solution for your outboard engine monitoring. Digital sun-readable display with analog inputs and NMEA 2000 converter. The first in its new VMH line of premium marine gauges, the Veratron VMH 35-S is engineered for single inboard or outboard engine applications. Powered by the latest microprocessor, the Veratron VMH 35-S is blazingly fast. Yet even when set at full brightness, it draws a mere 170mA of power—a fraction of what comparably-sized TFT screens use. The VMH 35-S has the capacity to provide 30 types of data including engine, EcoMode pop-up screen, RPMs up to 8000 with a programmable overspeed alarm, tank levels, battery status, and vessel information. It's easily configured using the embedded on-screen menu and soft-touch buttons. Features: Intelligent Battery Sensor IBS port Analog inputs: 1x Resistive /1x 0-5 V / 1x Frequency Stylish black-glass design with brushed stainless-steel ring Front ring: Brushed stainless steel Front lens: Mineral glass Display: Color IBN + 1.44in TFT optically bonded Connectors: Molex MX-150 12 pins / DeviceNet M12 5 pins NMEA 2000 certified with embedded analog gateway Technical Specifications: Nominal voltage: 12V Operating voltage: 9-16V Current consumption: ≤ 150 mA normal mode Protection class: IP X7 Dimensions: 100 mm outer and 85 mm mounting hole This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.