Shop All Motorsport Electrical
Veratron
85mm 3-3/8in VMH-35D Diesel Multifunction Gauge
Mfr # B00171101
Zoro # G912340697
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00171101
- Zoro # G912340697
- UPC # 7640190290466
- Country of Origin Unknown
- Category Motorsport Electrical
Description
85mm 3-3/8in VMH-35D Diesel Multifunction Gauge The VMH 35-D is the perfect standalone solution for monitoring your diesel engine. With a configurable dial scale of 3000 or 4000 RPM, the VMH 35-D is a compact display that shows a wide amount of data from your engine, battery, tank, and GPS. Specific information about your diesel engine is provided with alarms, either received from the SAE J1939 bus or locally set through the embedded menu. Both 12V and 24V systems are supported, and EasyLink connectivity allows your dashboard to be expanded with additional VMH 14 satellite displays to keep your sensitive data under control. The embedded high-performance GPS receiver further enhances the display capabilities by adding speed, position, and heading data. The Veratron VMH 35 is designed with a mineral glass front that's optically bonded to the sun-readable hybrid display. A sleek brushed stainless steel bezel surrounds the device and fits into classic and modern marine décors. Theembedded NMEA 2000 gatewaydistributes sensor data inputs such as fuel, trim, and tachometer to other devices like chartplotters, saving the need for an additional external converter. Powered by the latest microprocessor, the Veratron VMH 35 is blazingly fast. Yet even when set at full brightness, it draws a mere 170mA of power—a fraction of what comparably-sized TFT screens use. Features: High-performance GPS embedded 4x analog input for external sensors Waterproof to IPX7 NMEA 2000 certified with embedded analog gateway SAE J1939 CAN port EasyLink output for up to 16 VMH 14 satellites In the Box: VMH35-D Gauge Mounting Spinlock Wire harness Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HORSE PERFORMANCE -08 (1/2") NPT MALE TO -02 (1/8") NPT FEMALE REDUCER - BLACK (912-08-02-2)
- STENS Oem Replacement Belt 265-128 For John Deere M156261 (265-128)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- QUICKCABLE Single Point, Small Base, 1/4", Black (509693-001)
- ILC Replacement for Polaris Sportsman 500 Ho Touring Atv Year 2012 498CC Regulator - Rectifier (WX-VFB7-1)
- E-Z-GO Power Outlet 12V (71078G01)
- E-Z-GO Rear Axle Shaft, Passenger Side, 16.75 in. (20377G12)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- ILC Replacement for Yamaha JF2-81910-10-00 Regulator and Rectifier (WX-VRJ1-9)
- E-Z-GO Seat Bottom With Hip Restraint Black (71664G11)
- ILC Replacement for Yamaha XP500 Tmax Scooter Year 2009 499CC Regulator - Rectifier (WX-VSY6-4)
- Veratron Motorsport Electrical