85mm (3-3/8") VMH-35 Multifunction Gauge
Mfr # B00085501
Zoro # G104098818
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # B00085501
- Zoro # G104098818
- UPC # 7640178729773
- Country of Origin Switzerland
- Category Automotive Wires & Cables
Description
The Veratron VMH 35 has an embedded NMEA 2000 gateway that distributes sensor data inputs such as fuel, trim, and tachometer to other devices like chartplotters. This saves the need for an additional external converter. Highly adaptable to a wide range of onboard networks, it's equipped with analog inputs, making it ideal for refitting with older engines.
An integrated GPS makes the VMH 35 the perfect standalone navigation solution. It integrates speed, compass, and position into the engine data information. A dedicated Veratron IBS (Intelligent Battery System) input can provide critical 12V battery monitoring capabilities.
The Veratron VMH 35 has a mineral glass front that's optically bonded to the sun-readable hybrid display. A sleek, brushed stainless steel bezel surrounds the device and fits into classic and modern marine décors. Because small boat consoles are often fully exposed, the round display is waterproof to IPX7 criteria, both front and back.
It fits a standard 3-3/8" panel cutout size.
Features:- Integrated high-performance GNSS receiver
- Integrated Analog to NMEA 2000 Gateway
- Waterproof to IPX7
- Stylish black-glass design with brushed stainless-steel ring
- New generation sun-readable color hybrid display
- Intelligent Battery Sensor (IBS) port
- NMEA 2000 certified
- VMH35 Gauge
- Mounting Spinlock
- Wire harness
- Safety Instructions
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- WAI GLOBAL Alternator, ALTND IRIF, 55 Amp12 Volt, CW, 1Groove Pulley (14684N)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red Lens 81316 x 5116 x 23 (M457)
- EZRED BATTERY TERMINAL CLEANER 4 - IN- 1 (EZS541)
- RAYBESTOS Jeep Tj 97-04 Cable, Bc95825 (BC95825)
- AUTO METER 2-1/16IN 5-GAUGE BEZEL JEEP YJ (15218)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, 25' (WUL2/0RD-25)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- ALLSTAR PERFORMANCE Allstar Performance ALL76110 Battery Cable Kit - 2 Gauge & 1 Battery (ALL76110)
- GROTE Wire, 3 Cond, PVC, 16 ga., 100 ft. (82-5522)
- Veratron Automotive Wires & Cables