No Product Image Available

Veratron

52MM 2-1/16in VMH-14 Multifunction Gauge


product price: $72.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

52mm 2-1/16in VMH-14 Multifunction Gauge The VMH 14 instrument is a new-generation 52 mm EasyLink satellite instrument. Every VMH Master can control up to 16 VMH 14 satellites, and the installation cannot be more easy with the Veratron well-known daisy chain concept. Launch the App, define your settings, and then simply hold your mobile device in proximity of the VMH 14 device to transfer the configuration. And the configuration can also be done powerless! Features: Stylish black-glass design with brushed stainless-steel ring Digital display with configurable color bar graph Easily configured with a smartphone App One single device to support 8 different data types Technical Specifications: Voltage - 12v Connectivity - EasyLink, NFC Required mounting depth - 40mm Operating Temperature - -20 degreesC to +60 degreesC Storage Temperature - -30 degreesC to +80 degreesC In the Box: VMH 14 Gauge 52mm Mounting Spinlock 52mm Rubber Sealing Gasket Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.