No Product Image Available
Veratron

52MM 2-1/16in ViewLine Hour Counter-Voltmeter - White


product price: $40.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

52MM 2-1/16in ViewLine Hour Counter-Voltmeter - White Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio. The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in the identical color. Interchangeable bezel option. Features: 8 pole Tyco / Hirschmann MQS plug Operating voltage 8 48 V Reverse polarity protection Anti-fog double lens Front side protection rating IP67 52 mm installation diameter 50 mm installation depth This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.