No Product Image Available
Veratron

52mm 2-1/16in ViewLine Flex Gauge - J1939 - Black


product price: $99.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

52mm 2-1/16in ViewLine Flex Gauge - J1939 - Black Veratron's VL Flex 52 - J1939 was designed to meet the rigorous demands of commercial use. Supporting a broad range of sensors, the all-in-one round gauge is singularly unique in that it can display two sets of diesel engine data simultaneously and is easily configured using a mobile device and the companion Veratron app. The VL Flex 52 - J1939 supports input from analog sensors as well as J1939 and LIN 2.0. The simple but effective graphic design can be set up in a single or dual layout, pulling from up to 30 sets of data. It can display a large numerical value and colored bar graph that are viewable in any light condition due to its sun-readable PMMA lens with anti-glare. *VL Flex Configurator App Android or iOS has to be downloaded - no charge Supported Configurations: Wheel Speed - Engine Load - Fuel Level - Oil Level - Oil Pressure - Boost Pressure - Coolant Pressure Coolant Temp - Battery Current - Brake Pressure - Gear Oil Level - Gear Oil Pressure - Battery Potential Air Temperature - Exhaust Temperature - Oil Temperature - Gear Oil Temperature - Fuel Rate Fuel Economy - Engine Speed - Odometer - Engine Hours - Total Fuel - Clock - DEF/BLUE Level Battery SOC/SOH - Battery Temperature - Battery Autonomy Features: 1.44 sun-readable color TFT display J1939 Interface Front lens with anti-glare and anti-fog treatments 52mm 2-1/16in mounting diameter In the Box: VL Flex J1939 52mm Mounting SpinLock 8 Pole Cable Safety Instructions *Sold as an individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.