No Product Image Available
Veratron

52mm 2-1/16in IBM Kit - 12V


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

52mm 2-1/16in IBM Kit - 12V Whether on the water, in an RV, riding the trail, or operating a piece of industrial equipment, a dead battery will ruin anyone's day. Veratron's VL Flex Intelligent Battery Monitor Kit contains everything needed to deliver real-time battery health and status to the smallest dashboard. It combines two pioneering products, Veratron's award-winning Intelligent Battery Sensor and its revolutionary VL Flex Instrument. All additional components needed for a fast and easy installation are included. The innovative Intelligent Battery Sensor measures and reports voltage, current, and temperature. It also originates additional critical data such as the state of charge and overall battery health. The device works for either a single 12V lead, gel, or AGM battery or a combination of two 12V batteries to a 24V unit. Features: Flex display kit for Battery monitoring 1x Resistive input for Fuel or Fresh Water level Dedicated harness with pushbutton for screen scrolling In the Box: VL Flex 52 IBM Gauge 12V Intelligent Battery Sensor IBS 12 V Battery Pole Adapter M6 Wire Harness 12V IBS 6m 52mm Mounting Spinlock Push Button for Wire Harness Safety instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.