Shop All Marine & Boat Speakers & Navigation
Veratron
52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B
Mfr # A2C59512458
Zoro # G203046482
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C59512458
- Zoro # G203046482
- UPC # 7640178722811
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & Bezel
The Viewline voltmeter displays the status of the generator and battery and their loads on a voltage scale. Values exceeding the normal charging voltages can therefore be monitored exactly.
Features:
- Installation Dimension: 52mm - 2-1/16"
- Color: Black
- Lens: Plastic Double Anti-Fog
- Bezel Model: Black Round
- Measurement Range: 18 - 32V DC
- Category: Voltmeters
- Series: Veratron Viewline
- Application: VDO Engine Monitoring
- Signal Analogue: 0 - 32V DC
- IP Class Front: IP67 (IEC 60529)
- Operating Voltage: 18 - 32 Volt DC
- Functionality: 24 Volt Battery Condition
- Input: Analog
- Bezel Interchangeable: Yes - Clip-On
- Warning Light: Red LED Via Plus And Min
- Communication: Analog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Collector Gasket (31598)
- MOTORMITE Single Oversize Oil Drain Plug M12X1.25 Eng Oil Drain P, 65402 (65402)
- BRIGGS & STRATTON PLUG-SPARK (597383)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" Strait Psh Qk Cnct (KP040)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- VERATRON Veratron LinkUp J1939 to NMEA 2000 Gateway (B00042401)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- MASTERVOLT Battery Mate 1603 IG Isolator - 120A, 3 Bank (83116035)
- Veratron Marine & Boat Speakers & Navigation