52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3-180 OHM - Black Dial & Chrome Triang
Mfr # A2C59514083
Zoro # G905728495
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C59514083
- Zoro # G905728495
- Country of Origin Switzerland
- Category Boat Steering, Controls & Accessories
Description
52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3-180 OHM - Black Dial & Chrome Triangular Bezel
Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring.
More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color.
Interchangeable bezel option.
Features:
- 8 pole Tyco/Hirschmann MQS plug
- Red LED Via Plus And Min Warning Light
- Operating voltage 8–32 V
- Input signal: standard Ω values
- Optional make-point switch can be connected
- Reverse polarity protection
- Anti-fog double lens
- Front side protection rating IP67
- 52 mm installation diameter
- 50 mm installation depth
In the Box:
- Gauge
- Connection Cable
- Bezel
- Rubber Seal
- Spinlock
- Installation Instructions
- Safety Instructions
*Sold as an Individual
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- GATES Tri-Power Belts, AX32 (AX32)
- URO PARTS URO 4493433 Window Regulator Roller (4493433)
- SEA DOG Cover-Drn 3-1/4Ss, #331600-1 (331600-1)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3 to 180 OHM (A2C59514082)
- VERATRON 52MM 2-1/16 in. ViewLine Trim Indicator Gauge Up/Down, Black Dial and Round Bezel (A2C59514180)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- LENCO Double Rocker Switch Panel for Single Actuator Trim Tabs (10222-211D)
- SEACHOICE Stainless Steel Turning Knob (28521)
- RUPP MARINE Rupp Control Knob Gold For Morse Controls (3/8-24 Thread) (03-1226-23G)
- SEA-DOG Sea-Dog 420441-1 Line Rocker Switch - On/Off (420441-1)
- Veratron Boat Steering, Controls & Accessories