Shop All Marine & Boat Speakers & Navigation
Veratron
52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and
Mfr # A2C1065970001
Zoro # G010633622
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veratron
- MFR # A2C1065970001
- Zoro # G010633622
- UPC # 7640178721074
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
52MM 2-1/16'' OceanLink Coolant Temperature Gauge - 120 degC/250 degF - White Dial Bezel OceanLink 52 mm Vessel Status Gauges are connected directly to any OceanLink Master unit using the patented EasyLink serial bus connection. - Up to 16 EasyLink gauges for each Tachometer or GPS Speedometer can be daisy-chained together. - Interchangeable bezel option. - Features: AMP Superseal Easylink 270 deg pointer deflection angle Reverse polarity protection Anti-fog double lens Front rear protection rating IPX5 Operating temperature range -20 degC / +70 degC Nominal voltage - 12/24V Hole diameter - 52MM In the Box: Gauge Bezel Rubber Seal Spinlock Installation Instructions Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO MARINE 2-1/16" Transmission Oil Pressure 400 PSI/25 Bar-8-32V-Black Dial (A2C59514145)
- A & I PRODUCTS Driveshaft Shield, Easy Lock 0" x0" x0" (A-902-3548)
- MOTORMITE STARTER MOUNTING BOLT TYPE 3 LONG 3/8-16 (72182)
- WESTWARD Valve Installer Tool, 9.5 oz., 1/2 In, Cs (2HLE6)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512393)
- VERATRON Veratron LinkUp Analog to NMEA 2000 Gateway (B00042201)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- DAVIS INSTRUMENTS Davis Sonic Anemometer (6415)
- Veratron Marine & Boat Speakers & Navigation