Shop All Face and Body Lotions
Ver
Ver VT007-42 Professional Rolling Aluminum Cosmetic Makeup Case French Door Opening with Large Drawers & Stackable Trays with Dividers; Black Krystal
Mfr # VT007-42
Zoro # G804136742
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VT007-42
- Zoro # G804136742
- UPC # 4913963197471
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- 4-in-1 professional trolley makeup case
- High-quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new black matte with black aluminum trimming
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Heavy-duty handle for added comfort and grip
- Easy to clean interior
- Color: Black Krystal
- Removable trays dimension: 3.25 x 8.75 x 13.75 in.
- Overall Dimension: 13.25 x 9.5 x 14.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- COTTONELLE Cottonelle Tltppr 60Roll (17713)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- COCO FIJI Infused Face Body Soap with Raw Coconut Oil Night Blooming Jasmine (833884001265)
- VASELINE Lotion, Moisturizing w/Vaseline, 20.3 oz, , White, PK 4 (DVOCB040837CT)
- R&R LOTION SPF 30+ Industrial Sunscreen (ISSC-GAL-30+FF)
- TWO OLD GOATS Two Old Goats Lotn 4Oz (A&F 4 OZ)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz. (6355)
- Ver Face and Body Lotions