Shop All Face and Body Lotions
Ver
Ver VT007-22 Professional Rolling Aluminum Cosmetic Makeup Case French Door Opening with Large Drawers & Stackable Trays with Dividers; Black Matte
Mfr # VT007-22
Zoro # G304136662
original price:
$334.62
48% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VT007-22
- Zoro # G304136662
- UPC # 4913963197464
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- 4-in-1 professional trolley makeup case
- High-quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new black matte with black aluminum trimming
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Heavy-duty handle for added comfort and grip
- Easy to clean interior
- Color: Black Matte
- Removable trays dimension: 3.25 x 8.75 x 13.75 in.
- Overall Dimension: 13.25 x 9.5 x 14.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- DIONIS Goat Milk Milk & Honey Scent Hand Cream 1 oz (C33246-8)
- ZOGICS Organics Lotion, Honey Coconut, 1 gallon (OLHC128-Single)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- VASELINE Vaseline Skin Care Aloe Soothe 20.3 oz., PK4 (04082)
- VASELINE Vaseline Hand & Body Lotion Mens Extra Strength 10 fl. oz., PK6 (41639)
- Ver Face and Body Lotions