Shop All Cosmetics & Accessories
Ver
Ver VK3201KLGL Gold Krystal Pattern 6-Tiers Easy Slide Accordion Trays Professional Cosmetic Makeup Train Case with Two Brush Holder
Mfr # VK3201KLGL
Zoro # G703862643
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VK3201KLGL
- Zoro # G703862643
- UPC # 8100260210132
- Country of Origin China
- Category Cosmetics & Accessories
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new gold krystal finish with gold aluminum trimming and upgraded inner lining
- Six extendable easy-slide accordion trays with spacious interior
- Spacious lower compartment
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Removable and adjustable shoulder strap
- Swivel handle top
- Easy to clean interior
- Two brush holder cup
- Two secure easy close latches with key locks
- Color: Gold
- Trays Dimension (lxwxh): 6.25" x 5.25" x 1.25"
- Space Underneath Trays When Closed (lxwxh): 14.38" x 7" x 2.75"
- Overall Case Dimension (lxwxh): 15" x 7.5" x 10.5"
- Dimension: 10" H x 12" W x 18" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Magnetic USA Car Flag (Each) (5711089-5711045)
- GENUINE FIRST AID Povidone-Iodine Prep Pads, PK10 (9999-1213)
- ZORO SELECT Gauze Wrap, Non-Sterile, White, Gauze, Box (9999-0502)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- HOME PLUS COTTON SWABS, 150PK (3500032)
- CAROLINES TREASURES Carolines Treasures BB1200HCS4 Checkerboard Blue Fawn Pug Barrettes Hair Clips; Set of 4 (BB1200HCS4)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard Balm 2.0 oz (EMJ00140)
- CONAIRRP PERS CARE 12PC Hair Clipper Set (HC108RGB)
- DIONIS Goat Milk Sweet Berry Scent Lip Balm 0.28 oz (Z52013-6)
- TZ CASE TZ Case AB-14 ROG Compact Makeup Case Rose Gold (AB-14 ROG)
- CHICKEN POOP LIP JUNK Mint Scent Lip Balm Set 0.04 oz 1 pk (1041)
- Ver Cosmetics & Accessories