Shop All Cosmetics & Accessories
Ver
VER VK008-157 Gold Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
Mfr # VK008-157
Zoro # G603862590
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VK008-157
- Zoro # G603862590
- UPC # 4913963197563
- Country of Origin China
- Category Cosmetics & Accessories
Description
Gold Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
This Cosmetic Train Case and Jewelry Storage Box from VER Beauty is the perfect cosmetic organizing solution for your beauty products and / or jewelry items. The tiered beauty organizer features a two cantilever shelves construction to store items securely. The bottom space is ideal for oversized cosmetics, toiletries and grooming tools, while the upper trays hold more compact items. Most importantly the mirror attached will make your daily beauty routine effortless.
Features- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new gold ice cube with gold aluminum trimming
- Two pull out drawers
- One large mirror which doubles as a lid
- Secure easy close latches with key lock
- Swivel handle top
- Easy to clean interior
- Color: Gold
- Material: Aluminum
- Tray Dimension: 6" x 6" x 1"
- Space Underneath Trays When Closed: 6.75" x 6.75" x 3.5"
- Removable Brush Holder: 6" x 3.35" x 2.75"
- Case Dimension: 7.25" x 7.25" x 8.25"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 90089 Antacid Calcium Carbonate Medication, 50 Doses (90089)
- SIMILAC Similac Total Comfort 12 oz. Powder, PK6 (62599)
- ILB GOLD Replacement For Analytical Industries, Aii-2000 Palm O2 Oxygen Sensors (AII-2000 PALM O2 OXYGEN SENSORS)
- HUTCHINS MANUFACTURING HANDLE ASSY COMPLETE (RED) (HU1839-1)
- TANGLE TEEZER Tangle Teezer 256013 Salon Elite Professional Detangling Hair Brush - No. Violet Diva (256013)
- IMPAR 2019 Kumadori Nail Clipper - Medium - 12 Piece (IM3693437)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 6 in., PK100 (90933)
- Q-TIPS Q-Tips Cotton Swab 375 Count, PK12 (000000000084132)
- DIAMOND VISIONS Health and Beauty Nail File Glass (01-0289)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BTX1-KHK Texas A&M Toiletry Bag Waxed Canvas; 12 x 7 x 7 (TAM-BTX1-KHK)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- Ver Cosmetics & Accessories